Rgd Plate Cstr, Polyurethane, 4 in, 1000 lb

VALUE BRAND| Zoro #: G1574684| Mfr #: 18XI04228RG

$51.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Bolt Hole Spacing: 3" x 3"
Number of Wheels: 1
Durometer: 75 Shore D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1574684 Mfr #: 18XI04228RG
Inside Bolt Hole Spacing: 3" x 3"Number of Wheels: 1
Durometer: 75 Shore DExtended Lead: No
Load Rating: 1000 lb.Caster Plate Hole Pattern: B
Caster Sub-Type: RigidWheel Dia.: 4"
Caster Temp. Range Available: YesCaster Wheel Shape: Standard
Caster Wheel/Tread Material: PolyurethaneCaster Load Rating Range: Medium-Duty
Plate Thickness: 1/4"Caster Temp. Range: Up to 180 Degrees F
Overall Height: 5-5/8"Thread Guards: No
Plate Size: 4" x 4-1/2"Caster Swivel Lock Type: No Lock Included
Core Color: GreenWheel Width: 2"
Caster Wheel Bearings: BallApplication: Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks, Shop Carts
Frame Finish: Zinc PlatedMounting Bolt Dia.: 3/8"
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Caster Brake Included: No
Non-Marking: YesWheel Color: Green
Frame Material: SteelCaster Product Group: Rigid Caster
Caster Core Material: PolyurethaneCountry of Origin (subject to change): United States

Description

Rigid Plate Caster, Load Rating 1000 lb., Wheel Dia. 4 In., Wheel Width 2 In., Overall Height 5-5/8 In., Wheel Material Polyurethane, Inside Bolt Hole Spacing 3 x 3 In., Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In., Plate Type B, Wheel Color Green, Core Material Polyurethane, Wheel Bearings Precision Ball, Plate Size 4 x 4-1/2 In., Durometer 75 Shore D, Core Color Green, Mounting Bolt Dia. 3/8 In., Frame Material Steel, Plate Thickness 0.25 In., Frame Finish Zinc Plated, Thread Guards No

Reviews