Rgd Plate Cstr, Polyurethane, 4 in, 700 lb.

VALUE BRAND| Zoro #: G2298825| Mfr #: 16PD04201RG

$31.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Bolt Dia.: 3/8"
Caster Brake Included: No
Wheel Dia.: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2298825 Mfr #: 16PD04201RG
Mounting Bolt Dia.: 3/8"Caster Brake Included: No
Wheel Dia.: 4"Wheel Color: Green
Thread Guards: NoCaster Sub-Type: Rigid
Overall Height: 5-5/8"Durometer: 60 Shore D
Number of Wheels: 1Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Load Rating: 700 lb.Item: Plate Caster
Caster Plate Hole Pattern: BInside Bolt Hole Spacing: 3" x 3"
Caster Swivel Lock Type: No Lock IncludedCaster Temp. Range Available: Yes
Standards: NSF ListedFrame Material: Steel
Plate Thickness: 1/4"Replacement Wheel: Mfr. No. PD0420112
Extended Lead: NoCaster Temp. Range: -40 Degrees to 180 Degrees F
Caster Wheel Bearings: RollerNon-Marking: Yes
Caster Wheel Shape: StandardPlate Size: 4" x 4-1/2"
Wheel Width: 2"Caster Product Group: Rigid Caster
Caster Wheel/Tread Material: PolyurethaneApplication: Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks, Shop Carts
Core Color: SilverCaster Core Material: Aluminum
Frame Finish: Zinc PlatedCaster Load Rating Range: Light-Medium Duty
Country of Origin (subject to change): China

Description

Rigid Caster, 16 Series, All-purpose Industrial/Commercial, Wheel Dia. (In.) 4, Wheel Width (In.) 2, Load Rating (Lb.) 700, Overall Height (In.) 5-5/8, Replacement Wheel G3345553, Wheel Material Polyurethane, Wheel Color Green Tread/Green Core, Mounting Type 15, Bolt Hole Spacing (In.) 3 x 3-5/8 to 3 x 2-5/8, Mounting Bolt Dia. (In.) 3/8, Plate Material Steel, Plate Thickness (In.) 1/4

Reviews