KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rgd Plate Cstr, Polyurethane, 5 in, 1000 lb

VALUE BRAND| Zoro #: G2141517| Mfr #: 18XI05228RG

$40.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2141517 Mfr #: 18XI05228RG
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Caster Load Rating Range: Medium-Duty
Non-Marking: YesDurometer: 75 Shore D
Caster Wheel Bearings: BallPlate Size: 4" x 4-1/2"
Caster Wheel Shape: StandardMounting Bolt Dia.: 3/8"
Plate Thickness: 1/4"Item: Plate Caster
Application: Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks, Shop CartsWheel Color: Green
Caster Wheel/Tread Material: PolyurethaneCaster Brake Included: No
Wheel Width: 2"Inside Bolt Hole Spacing: 3" x 3"
Load Rating: 1000 lb.Frame Material: Steel
Caster Temp. Range Available: YesCaster Core Material: Polyurethane
Core Color: GreenExtended Lead: No
Caster Product Group: Rigid CasterThread Guards: No
Overall Height: 6-1/2"Wheel Dia.: 5"
Caster Sub-Type: RigidCaster Plate Hole Pattern: B
Caster Temp. Range: Up to 180 Degrees FFrame Finish: Zinc Plated
Country of Origin (subject to change): United States

Description

Rigid Plate Caster, Load Rating 1000 lb., Wheel Dia. 5 In., Wheel Width 2 In., Overall Height 6-1/2 In., Wheel Material Polyurethane, Inside Bolt Hole Spacing 3 x 3 In., Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In., Plate Type B, Wheel Color Green, Core Material Polyurethane, Wheel Bearings Precision Ball, Plate Size 4 x 4-1/2 In., Durometer 75 Shore D, Core Color Green, Mounting Bolt Dia. 3/8 In., Frame Material Steel, Plate Thickness 0.25 In., Frame Finish Zinc Plated, Thread Guards No

Reviews