Rgd Plate Cstr, Polyurethane, 6 in, 1230 lb

VALUE BRAND| Zoro #: G0962017| Mfr #: P21R-UA060R-14-H7-001

$43.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0962017 Mfr #: P21R-UA060R-14-H7-001
Caster Temp. Range: -40 Degrees to 180 Degrees FCaster Plate Hole Pattern: B
Non-Marking: YesNumber of Wheels: 1
Caster Wheel Shape: StandardCaster Temp. Range Available: Yes
Country of Origin (subject to change): China

Product Description

Rigid Caster, 16 Series, All-purpose Industrial/Commercial, Wheel Dia. (In.) 6, Wheel Width (In.) 2, Load Rating (Lb.) 1230, Overall Height (In.) 7-1/4, Replacement Wheel G0802331, Wheel Material Polyurethane, Wheel Color Green Tread/Green Core, Mounting Type 15, Bolt Hole Spacing (In.) 3 x 3-5/8 to 3 x 2-5/8, Mounting Bolt Dia. (In.) 3/8, Plate Material Steel, Plate Thickness (In.) 1/4

Product Reviews