Rgd Plt Cstr, Polyurethane, 3-1/2in, 250 lb

VALUE BRAND| Zoro #: G1268845| Mfr #: P2XA03X31RG

$18.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1268845 Mfr #: P2XA03X31RG
Non-Marking: YesNumber of Wheels: 1
Caster Wheel Shape: StandardCaster Temp. Range Available: Yes
Caster Temp. Range: -40 Degrees to 180 Degrees FCountry of Origin (subject to change): China

Product Description

Rigid Plate Caster, Load Rating 250 lb., Wheel Dia. 3-1/2 In., Wheel Width 1-1/4 In., Overall Height 4-11/16 In., Wheel Material Polyurethane, Inside Bolt Hole Spacing 1-3/4 x 2-13/16 In., Outside Bolt Hole Spacing 1-3/4 x 3-1/16 In., Plate Type C, Wheel Color Gray, Core Material Polypropylene, Wheel Bearings Ball, Plate Size 2-1/2 x 3-5/8 In., Durometer 90 Shore A, Core Color Gray, Mounting Bolt Dia. 5/16 In., Frame Material Steel, Plate Thickness 0.125 In., Frame Finish Zinc Plated

Product Reviews

Save 15%. Sign up for Z-mail.