15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Rgd Plt Cstr, Trm Rbbr, 3-1/2 in, 155 lb, Gy

VALUE BRAND| Zoro #: G0579521| Mfr #: 5UZ01

$12.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0579521 Mfr #: 5UZ01
Caster Temp. Range Available: NoFrame Material: Steel
Plate Size: 2-3/4" x 3-3/4"Wheel Width: 1-1/4"
Caster Swivel Lock Type: No Lock IncludedCaster Brake Included: No
Number of Wheels: 1Frame Finish: Zinc Plated
Caster Plate Hole Pattern: COutside Bolt Hole Spacing: 1-3/4" x 3"
Inside Bolt Hole Spacing: 1-3/4" x 2-5/8"Caster Product Group: Rigid Caster
Item: Plate CasterCaster Wheel Shape: Standard
Mounting Bolt Dia.: 5/16"Caster Sub-Type: Rigid
Caster Load Rating Range: Light-DutyThread Guards: No
Plate Thickness: 1/8"Wheel Dia.: 3-1/2"
Durometer: 75 Shore AStandards: NSF Listed
Wheel Color: GrayCaster Wheel Bearings: Ball
Overall Height: 4-5/8"Caster Core Material: Polyolefin
Load Rating: 155 lb.Caster Wheel/Tread Material: Thermoplastic Rubber
Core Color: GrayCountry of Origin (subject to change): China

Product Description

Rigid Plate Caster, Load Rating 155 lb., Wheel Dia. 3-1/2 In., Wheel Width 1-1/4 In., Overall Height 4-5/8 In., Wheel Material Thermoplastic Rubber, Inside Bolt Hole Spacing 1-3/4 x 2-5/8 In., Outside Bolt Hole Spacing 1-3/4 x 3 In., Plate Type A, Wheel Color Gray, Core Material Polyolefin, Wheel Bearings Ball, Plate Size 2-3/4 x 3-3/4 In., Durometer 75 Shore A, Core Color Gray, Mounting Bolt Dia. 5/16 In., Frame Material Steel, Plate Thickness 0.16 In., Frame Finish Zinc Plated

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.