KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rgd Plt Shck-Absorbng Caster, Polyurethn

VALUE BRAND| Zoro #: G2399293| Mfr #: 40PD06201R

$150.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Caster Load Rating Range: Light-Medium Duty
Non-Marking: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2399293 Mfr #: 40PD06201R
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Caster Load Rating Range: Light-Medium Duty
Non-Marking: YesOverall Height: 8-1/2"
Caster Wheel Bearings: RollerPlate Size: 4" x 4-1/2"
Caster Wheel Shape: StandardMounting Bolt Dia.: 3/8"
Plate Thickness: 1/4"Item: Plate Caster
Features: Shock AbsorbingWheel Color: Green
Caster Wheel/Tread Material: PolyurethaneCaster Brake Included: No
Wheel Width: 2"Inside Bolt Hole Spacing: 3" x 3"
Load Rating: 500 lb.Frame Material: Steel
Caster Raceway: Double BallCaster Temp. Range Available: Yes
Caster Core Material: AluminumNumber of Wheels: 1
Core Color: SilverCaster Product Group: Rigid Caster
Replacement Wheel: Mfr. No. PD0620112Wheel Dia.: 6"
Caster Sub-Type: RigidCaster Plate Hole Pattern: B
Caster Temp. Range: -40 Degrees to 180 Degrees FFrame Finish: Zinc Plated
Country of Origin (subject to change): United States

Description

Shock Absorbing Rigid Plate Polyurethane Caster, Wheel Diameter 6 Inches, Load Rating 500 Pounds, Overall Height 8 1/2 Inches, Wheel Width 2 Inches, Replacement Wheel G0802331, Roller Bearing, Single Wheel

Reviews