Rgd Plt Shck-Absorbng Caster, Rubber, 6 in

VALUE BRAND| Zoro #: G1251406| Mfr #: 40MR06201R

$176.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1251406 Mfr #: 40MR06201R
Load Rating: 500 lb.Caster Raceway: Double Ball
Caster Temp. Range Available: YesCaster Temp. Range: -40 Degrees to 180 Degrees F
Wheel Dia.: 6"Overall Height: 8-1/2"
Features: Shock AbsorbingCaster Load Rating Range: Light-Medium Duty
Plate Size: 4-1/2" x 4"Wheel Width: 2"
Caster Brake Included: NoFrame Material: Steel
Number of Wheels: 1Plate Thickness: 1/4"
Frame Finish: Zinc PlatedCaster Wheel Bearings: Roller
Caster Plate Hole Pattern: BOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Inside Bolt Hole Spacing: 3" x 3"Caster Product Group: Rigid Caster
Item: Plate CasterCaster Wheel Shape: Standard
Mounting Bolt Dia.: 3/8"Caster Sub-Type: Rigid
Wheel Color: BlackReplacement Wheel: Mfr. No. MR0620112
Non-Marking: NoCaster Core Material: Cast Iron
Caster Wheel/Tread Material: RubberCore Color: Black
Country of Origin (subject to change): China

Product Description

Shock Absorbing Rigid Plate Caster, Wheel Diameter 6 Inches, Load Rating 410 Pounds, Overall Height 8 1/2 Inches, Wheel Width 2 Inches, Replacement Wheel G2660131, Mold On Rubber, Roller, Single Wheel

Product Reviews

Save 15%. Sign up for Z-mail.