KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rgd Plte Castr, Phnolc, 8 in., 1200 lb., Blk

VALUE BRAND| Zoro #: G1920502| Mfr #: 1NVB8

$23.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1920502 Mfr #: 1NVB8
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Core Color: Black
Caster Load Rating Range: Medium-DutyCaster Wheel Bearings: Roller
Plate Size: 4" x 4-1/2"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 3/8"Plate Thickness: 15/64"
Item: Plate CasterWheel Color: Black
Caster Wheel/Tread Material: PhenolicCaster Brake Included: No
Wheel Width: 2"Inside Bolt Hole Spacing: 3" x 3"
Load Rating: 1200 lb.Frame Material: Steel
Durometer: 90 Shore DCaster Temp. Range Available: No
Caster Core Material: PhenolicCaster Product Group: Rigid Caster
Thread Guards: NoOverall Height: 9-1/2"
Wheel Dia.: 8"Caster Sub-Type: Rigid
Caster Plate Hole Pattern: BFrame Finish: Zinc Chromate
Country of Origin (subject to change): China

Description

Plate Caster, Medium-Duty, Wheel Dia. 8 In., Load Rating 1200 lb., Wheel Width 2 In., Overall Height 9-1/2 In., No, Caster Swivel Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Phenolic, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Phenolic, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Durometer 90 Shore D, Core Color Black, Mounting Bolt Dia. 3/8 In.

Reviews