Rgd Plte Castr, Rubbr, 5 in, 375 lb., 90 Shr

VALUE BRAND| Zoro #: G1973641| Mfr #: 1NUW1

$26.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1973641 Mfr #: 1NUW1
Wheel Color: BlackCaster Temp. Range Available: No
Caster Swivel Lock Type: No Lock IncludedPlate Size: 4" x 4-1/2"
Wheel Width: 2"Thread Guards: No
Caster Brake Included: NoNumber of Wheels: 1
Frame Material: SteelCaster Wheel Bearings: Roller
Caster Plate Hole Pattern: BCaster Wheel Shape: Standard
Item: Plate CasterCaster Core Material: Aluminum
Caster Wheel/Tread Material: RubberCaster Product Group: Rigid Caster
Caster Sub-Type: RigidWheel Dia.: 5"
Caster Load Rating Range: Light-Medium DutyDurometer: 90 Shore A
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Frame Finish: Zinc Chromate
Inside Bolt Hole Spacing: 3" x 3"Overall Height: 6-1/2"
Mounting Bolt Dia.: 3/8"Load Rating: 375 lb.
Plate Thickness: 15/64"Core Color: Silver
Country of Origin (subject to change): China

Product Description

Plate Caster, Caster Load Rating Range 300 to 999 lb., Wheel Dia. 5 In., Load Rating 375 lb., Wheel Width 2 In., Overall Height 6-1/2 In., Caster Brake Included No, Caster Lock Type No Lock Included, Rigid Caster, Rigid, Plate Caster Wheel Material Rubber, Inside Bolt Hole Spacing 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Aluminum, Plate Caster Hole Pattern B, Plate Size 4 In. x 4-1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.