Ribbon Utility Pull, Brass, 3 1/2 In L

VALUE BRAND| Zoro #: G1126912| Mfr #: 1VZW9

$4.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1126912 Mfr #: 1VZW9
Load Rated (Y/N): NItem: Pull Handle
Mounting Type: Threaded HolesMaterial: Brass
Color: SilverFinish: Satin Chrome
Hardware: IncludedGrip Length: 27/32"
Grip Dia.: 5/16"Mounting Hole Center to Center: 3-1/2"
Thread Depth: 13/32"Projection: 1-5/16"
Screw Size: 8-32 X 1"Country of Origin (subject to change): China

Product Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Brass, Finish Satin Chrome, Mounting Hole Center to Center 3-1/2 In., Projection 1-5/16 In., Grip Dia. 5/16 In., Screw Size 8-32 X 1 In., Thread Depth 13/32 In., Silver, Grip Length 27/32 In., Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.