Shop Alternate Products
This Product is Discontinued
Zoro Select
Ribbon Utility Pull, Steel, 3 1/2 In L (Discontinued)
Mfr # 1VZW1
Zoro # G0814362
This Product is Discontinued
Key Features
- Finish Satin
- Color Natural
- Material Steel
- Mounting Type Threaded Holes
- Projection 7/8"