Rigd Plat Castr, Glass Nylon, 8 in, 1250 lb

VALUE BRAND| Zoro #: G1479046| Mfr #: 1NWN8

$38.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1479046 Mfr #: 1NWN8
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Core Color: Black
Caster Load Rating Range: Medium-DutyDurometer: 62 Shore D
Caster Wheel Bearings: RollerPlate Size: 4" x 4-1/2"
Caster Wheel Shape: StandardMounting Bolt Dia.: 3/8"
Plate Thickness: 1/4"Item: Plate Caster
Wheel Color: BlackCaster Wheel/Tread Material: Glass Filled Nylon
Caster Brake Included: NoWheel Width: 2"
Inside Bolt Hole Spacing: 3" x 3"Load Rating: 1250 lb.
Frame Material: SteelIncludes: Spanner Bushing
Caster Temp. Range Available: NoCaster Core Material: Glass Filled Nylon
Caster Product Group: Rigid CasterThread Guards: No
Overall Height: 9-1/2"Wheel Dia.: 8"
Caster Sub-Type: RigidStandards: ICWM
Caster Plate Hole Pattern: BFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Plate Caster, Medium-Duty, Wheel Dia. 8 In., Load Rating 1250 lb., Wheel Width 2 In., Overall Height 9-1/2 In., No, Caster Swivel Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Glass Filled Nylon, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Glass Filled Nylon, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Spanner Bushing, Durometer 62 Shore D, Core Color Black

Reviews