KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rigd Plat Castr, Polyolefin, 6 in., 700 lb.

VALUE BRAND| Zoro #: G0818571| Mfr #: 4HXN2

$24.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0818571 Mfr #: 4HXN2
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Core Color: Black
Caster Load Rating Range: Light-Medium DutyCaster Wheel Bearings: Roller
Plate Size: 4" x 4-1/2"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 3/8"Plate Thickness: 13/64"
Item: Plate CasterWheel Color: Black
Caster Wheel/Tread Material: PolyolefinCaster Brake Included: No
Wheel Width: 2"Inside Bolt Hole Spacing: 3" x 3"
Load Rating: 700 lb.Frame Material: Steel
Durometer: 65 Shore DCaster Temp. Range Available: No
Caster Core Material: PolyolefinCaster Product Group: Rigid Caster
Thread Guards: YesOverall Height: 7-1/2"
Wheel Dia.: 6"Caster Sub-Type: Rigid
Caster Plate Hole Pattern: BFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Rigid Plate Caster, Load Rating 700 lb., Wheel Dia. 6 In., Wheel Width 2 In., Overall Height 7-1/2 In., Wheel Material Polyolefin, Inside Bolt Hole Spacing 3 x 3 In., Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In., Plate Type B, Wheel Color Black, Core Material Polyolefin, Wheel Bearings Roller, Plate Size 4 x 4-1/2 In., Durometer 65 Shore D, Core Color Black, Mounting Bolt Dia. 3/8 In., Frame Material Steel, Plate Thickness 0.1875 In., Frame Finish Zinc Plated, Thread Guards Yes

Reviews