KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rigd Plat Castr, Therm Rbbr, 4 in., 165 lb.

VALUE BRAND| Zoro #: G0457877| Mfr #: 1G093

$14.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Outside Bolt Hole Spacing: 1-3/4" x 3"
Core Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0457877 Mfr #: 1G093
Caster Swivel Lock Type: No Lock IncludedOutside Bolt Hole Spacing: 1-3/4" x 3"
Core Color: GrayCaster Load Rating Range: Light-Duty
Durometer: 75 Shore ACaster Wheel Bearings: Ball
Plate Size: 2-3/4" x 3-3/4"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 5/16"Plate Thickness: 5/32"
Item: Plate CasterWheel Color: Gray
Caster Wheel/Tread Material: Thermoplastic RubberCaster Brake Included: No
Wheel Width: 1-1/4"Inside Bolt Hole Spacing: 1-3/4" x 2-5/8"
Load Rating: 165 lb.Frame Material: Steel
Caster Temp. Range Available: NoCaster Core Material: Polyolefin
Number of Wheels: 1Caster Product Group: Rigid Caster
Thread Guards: NoOverall Height: 5-1/8"
Replacement Wheel: 1KA97Wheel Dia.: 4"
Caster Sub-Type: RigidStandards: NSF Listed
Caster Plate Hole Pattern: CFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Plate Caster, Light-Duty, Wheel Dia. 4 In., Load Rating 165 lb., Wheel Width 1-1/4 In., Overall Height 5-1/8 In., No, Caster Swivel Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Thermoplastic Rubber, 1-3/4 In. x 2-5/8 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., G1101326, Caster Wheel Bearings Ball, Wheel Color Gray, Caster Core Material Polyolefin, Caster Plate Hole Pattern C, Plate Size 2-3/4 In. x 3-3/4 In., Durometer 75 Shore A, Core Color Gray

Reviews