WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Rigd Plate Caster, Poly, 3-1/2 in., 250 lb.

VALUE BRAND| Zoro #: G0760094| Mfr #: 1G098

$14.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Plate Size: 2-3/4" x 3-3/4"
Caster Temp. Range Available: No
Caster Brake Included: No
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0760094 Mfr #: 1G098
Plate Size: 2-3/4" x 3-3/4"Caster Temp. Range Available: No
Caster Brake Included: NoWheel Width: 1-1/4"
Caster Core Material: PolyolefinCaster Load Rating Range: Light-Duty
Wheel Dia.: 3-1/2"Frame Finish: Zinc Plated
Mounting Bolt Dia.: 5/16"Number of Wheels: 1
Caster Swivel Lock Type: No Lock IncludedThread Guards: No
Caster Product Group: Rigid CasterCaster Wheel Shape: Standard
Caster Sub-Type: RigidCaster Wheel Bearings: Ball
Item: Plate CasterStandards: NSF Listed
Load Rating: 250 lb.Frame Material: Steel
Durometer: 95 Shore AWheel Color: Blue
Outside Bolt Hole Spacing: 1-3/4" x 3"Plate Thickness: 5/32"
Inside Bolt Hole Spacing: 1-3/4" x 2-5/8"Caster Plate Hole Pattern: C
Replacement Wheel: 1KA91Core Color: Gray
Overall Height: 4-5/8"Caster Wheel/Tread Material: Polyurethane
Country of Origin (subject to change): China

Product Description

Rigid Caster, General Purpose/ Institutional, Wheel Dia. (In.) 3-1/2, Wheel Width (In.) 1-1/4, Load Rating (Lb.) 250, Overall Height (In.) 4-5/8, Replacement Wheel G0539944, Raceway Extra Strength, Large Diameter Swivel, Bearings Ball, Wheel Material Polyurethane, Wheel Color Blue Tread/Gray Core, Tread Soft, Mounting Type Top Plate, Bolt Hole Spacing (In.) 2-5/8 x 3, Mounting Bolt Dia. (In.) 5/16, Plate Material Steel, Plate Thickness (In.) 5/32, Caster Finish Polished Zinc, Standards NSF

Product Reviews