KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rigd Plate Caster, Rubber, 6 in., 410 lb., B

VALUE BRAND| Zoro #: G2395601| Mfr #: 1NVE7

$26.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2395601 Mfr #: 1NVE7
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Core Color: Silver
Caster Load Rating Range: Light-Medium DutyCaster Wheel Bearings: Roller
Plate Size: 4" x 4-1/2"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 3/8"Plate Thickness: 15/64"
Item: Plate CasterWheel Color: Black
Caster Wheel/Tread Material: RubberCaster Brake Included: No
Wheel Width: 2"Inside Bolt Hole Spacing: 3" x 3"
Load Rating: 410 lb.Frame Material: Steel
Durometer: 90 Shore ACaster Temp. Range Available: No
Caster Core Material: AluminumCaster Product Group: Rigid Caster
Thread Guards: NoOverall Height: 7-1/2"
Wheel Dia.: 6"Caster Sub-Type: Rigid
Caster Plate Hole Pattern: BFrame Finish: Zinc Chromate
Country of Origin (subject to change): China

Description

Rigid Plate Caster,Load Rating 410 lb.,Wheel Dia. 6 In.,Wheel Width 2 In.,Overall Height 7-1/2 In.,Plate Caster Brake No,Plate Caster Lock No Lock Included,Wheel Material Rubber,Inside Bolt Hole Spacing 3 x 3 In.,Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In.,Plate Type B,Wheel Color Black,Core Material Aluminum,Wheel Bearings Roller,Plate Size 4 x 4-1/2 In.,Durometer 90 Shore A,Core Color Silver,Mounting Bolt Dia. 3/8 In.,Frame Material Steel,Plate Thickness 0.25 In.

Reviews