- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Rigd Plate Caster, Rubber, 6 in., 410 lb., D
Shop Alternate Products
This Product is Discontinued
Zoro Select
Rigd Plate Caster, Rubber, 6 in., 410 lb., D (Discontinued)
Mfr # 1NVG9
Zoro # G0982466
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
- Brand Zoro Select
- MFR #1NVG9
- Zoro #G0982466
- UPC #190735404799
- Country of OriginChina
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Caster Plate Size | 5" x 5-1/2" |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 5" x 5-1/2" |
Mounting Height | 7-1/2 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Light-Medium Duty |
Caster Sub-Type | Rigid |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Rubber |
Load Rating | 410 lb |
Number of Wheels | 1 |
Wheel/Tread Material | Rubber |
Wheel Bearing Type | Roller |
Mounting Plate Bolt Hole Pattern | B |
Swivel Lock Type | No Lock Included |
Wheel Core Material | Aluminum |
Item | Standard Plate Caster |
Thread Guards | No |
Caster Core Material | Aluminum |
Core Color | Silver |
Caster Plate Hole Pattern | D |
Inside Bolt Hole Spacing | 4 1/8 in x 4 1/2 in |
Frame Material | Steel |
Wheel Color | Black |
Caster Plate Thickness | 15/64" |
Caster Temp. Range Available | No |
Frame Finish | Zinc Chromate |
Caster Frame Material | Steel |
Plate Thickness | 15/64" |
Outside Bolt Hole Spacing | 4 1/8 in x 4 1/2 in |
Caster Swivel Lock Type | No Lock Included |
Caster Wheel Bearings | Roller |
Plate Caster Bolt Hole Pattern | D |
Durometer | 90 Shore A |
Caster Product Group | Rigid Caster |
Load Rating Range | 300 to 999 lb |
Non-Marking | No |
Wheel/Tread Hardness | 90 Shore A |
Caster Brake Type | No Brake Included |
Number of Mounting Holes | 4 |
Wheel/Tread Hardness Rating | Firm |
Includes Thread Guards | No |
Tread Shape | Standard |
Wheel/Tread Color | Black |
Description
Rigid, Standard Plate Caster, Load Rating 410 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Aluminum, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard