Rigd Plate Caster, Rubbr, 2-1/2 in., 175 lb

VALUE BRAND| Zoro #: G1155357| Mfr #: 2G302

$7.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1155357 Mfr #: 2G302
Caster Temp. Range Available: NoCaster Swivel Lock Type: No Lock Included
Frame Finish: Zinc PlatedPlate Size: 2-3/4" x 3-3/4"
Wheel Width: 1-1/4"Caster Brake Included: No
Number of Wheels: 1Frame Material: Steel
Caster Plate Hole Pattern: COutside Bolt Hole Spacing: 1-3/4" x 3"
Inside Bolt Hole Spacing: 1-3/4" x 2-5/8"Caster Product Group: Rigid Caster
Item: Plate CasterCaster Wheel Shape: Standard
Mounting Bolt Dia.: 5/16"Caster Sub-Type: Rigid
Caster Load Rating Range: Light-DutyThread Guards: Yes
Plate Thickness: 1/8"Wheel Dia.: 2-1/2"
Durometer: 65 Shore DWheel Color: Black
Caster Wheel Bearings: DelrinOverall Height: 3-3/8"
Caster Core Material: RubberLoad Rating: 175 lb.
Caster Wheel/Tread Material: RubberCore Color: Black
Country of Origin (subject to change): China

Product Description

Rigid Plate Caster,Load Rating 175 lb.,Wheel Dia. 2-1/2 In.,Wheel Width 1-1/4 In.,Overall Height 3-3/8 In.,Plate Caster Brake No,Plate Caster Lock No Lock Included,Wheel Material Rubber,Inside Bolt Hole Spacing 1-3/4 x 2-5/8 In.,Outside Bolt Hole Spacing 1-3/4 x 3 In.,Plate Type C,Wheel Color Black,Core Material Rubber,Wheel Bearings 1-Piece Delrin(r),Plate Size 2-3/4 x 3-3/4 In.,Durometer 65 Shore D,Core Color Black,Mounting Bolt Dia. 5/16 In.,Frame Material Steel

Product Reviews

Save 15%. Sign up for Z-mail.