- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Rigd Plate Castr, Cast Irn, 8 in., 1750 lb.
Shop Alternate Products
This Product is Discontinued
Zoro Select
Rigd Plate Castr, Cast Irn, 8 in., 1750 lb. (Discontinued)
Mfr # 1NVZ4
Zoro # G1237485
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron
Customers Also Purchased
- Brand Zoro Select
-
MFR #
1NVZ4
-
Zoro #
G1237485
- UPC # 190735405734
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 2 1/2 in |
Mounting Plate Size | 4 1/2 in x 6 1/4 in |
Caster Plate Size | 4-1/2" x 6-1/4" |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Bolt Dia. | 1/2 in |
Mounting Height | 9-1/2 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Duty |
Caster Sub-Type | Rigid |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Cast Iron |
Load Rating | 1750 lb |
Number of Wheels | 1 |
Wheel/Tread Material | Iron |
Wheel Bearing Type | Roller |
Mounting Plate Bolt Hole Pattern | A |
Swivel Lock Type | No Lock Included |
Wheel Core Material | Cast Iron |
Frame Material | Steel |
Caster Swivel Lock Type | No Lock Included |
Item | Standard Plate Caster |
Frame Finish | Zinc Chromate |
Caster Frame Material | Steel |
Features | Corrosion Resistant |
Core Color | Gray |
Caster Core Material | Cast Iron |
Caster Temp. Range Available | No |
Outside Bolt Hole Spacing | 3 3/8 in x 5 1/4 in |
Caster Wheel Bearings | Roller |
Plate Thickness | 15/64" |
Caster Plate Thickness | 15/64" |
Plate Caster Bolt Hole Pattern | A |
Caster Product Group | Rigid Caster |
Inside Bolt Hole Spacing | 2 7/16 in x 4 15/16 in |
Wheel Color | Gray |
Thread Guards | No |
Caster Plate Hole Pattern | A |
Tread Shape | Standard |
Includes Thread Guards | No |
Non-Marking | Yes |
Wheel/Tread Hardness Rating | Extra Hard |
Load Rating Range | 1000 to 2999 lb |
Number of Mounting Holes | 4 |
Caster Brake Type | No Brake Included |
Wheel/Tread Color | Gray |
Description
Rigid, Standard Plate Caster, Load Rating 1750 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 1/2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard