Rigd Plate Castr, Phnolic, 10 in., 1750 lb.

VALUE BRAND| Zoro #: G0610364| Mfr #: 1NVX9

$55.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0610364 Mfr #: 1NVX9
Caster Load Rating Range: Medium-DutyPlate Thickness: 15/64"
Thread Guards: NoCore Color: Black
Inside Bolt Hole Spacing: 2-7/16" x 4-15/16"Caster Sub-Type: Rigid
Wheel Width: 2-1/2"Overall Height: 11-1/2"
Caster Wheel Bearings: RollerCaster Product Group: Rigid Caster
Wheel Color: BlackPlate Size: 4-1/2" x 6-1/4"
Frame Material: SteelFrame Finish: Zinc Chromate
Wheel Dia.: 10"Number of Wheels: 1
Load Rating: 1750 lb.Caster Core Material: Phenolic
Features: Corrosion ResistantCaster Swivel Lock Type: No Lock Included
Caster Wheel/Tread Material: PhenolicOutside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Mounting Bolt Dia.: 1/2"Caster Plate Hole Pattern: A
Item: Plate CasterDurometer: 90 Shore D
Caster Brake Included: NoCaster Wheel Shape: Standard
Caster Temp. Range Available: NoCountry of Origin (subject to change): China

Product Description

Plate Caster, Medium-Duty, Wheel Dia. 10 In., Load Rating 1750 lb., Wheel Width 2-1/2 In., Overall Height 11-1/2 In., No, Caster Swivel Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Phenolic, 2-7/16 In. x 4-15/16 In., Outside Bolt Hole Spacing 3-3/8 In. x 5-1/4 In., Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Phenolic, Caster Plate Hole Pattern A, Plate Size 4-1/2 In. x 6-1/4 In., Durometer 90 Shore D, Core Color Black

Product Reviews

Save 15%. Sign up for Z-mail.