Rigd Plate Castr, Therm Rbbr, 8 in., 500 lb

VALUE BRAND| Zoro #: G0245865| Mfr #: 1NVE2

$32.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0245865 Mfr #: 1NVE2
Wheel Color: GrayCore Color: Gray
Caster Temp. Range Available: NoCaster Swivel Lock Type: No Lock Included
Caster Wheel/Tread Material: Thermoplastic RubberThread Guards: No
Caster Core Material: PolyolefinCaster Brake Included: No
Number of Wheels: 1Frame Material: Steel
Caster Product Group: Rigid CasterItem: Plate Caster
Caster Wheel Shape: StandardCaster Sub-Type: Rigid
Frame Finish: Zinc ChromateCaster Wheel Bearings: Roller
Overall Height: 9-1/2"Caster Load Rating Range: Light-Medium Duty
Load Rating: 500 lb.Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Inside Bolt Hole Spacing: 3" x 3"Mounting Bolt Dia.: 3/8"
Plate Thickness: 15/64"Wheel Dia.: 8"
Plate Size: 4" x 4-1/2"Wheel Width: 2"
Durometer: 75 Shore ACaster Plate Hole Pattern: B
Country of Origin (subject to change): China

Product Description

Plate Caster, Light-Medium Duty, Wheel Dia. 8 In., Load Rating 500 lb., Wheel Width 2 In., Overall Height 9-1/2 In., No, Caster Swivel Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Thermoplastic Rubber, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Gray, Caster Core Material Polyolefin, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Durometer 75 Shore A, Core Color Gray

Product Reviews

Save 15%. Sign up for Z-mail.