KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Right Angle Beam Clamp, 1-1/2 in., Pk50

VALUE BRAND| Zoro #: G1151622| Mfr #: 3KG70

$176.36 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Jaw Opening: Not Rated
Load Rating: Not Rated
Item: Right Angle Beam Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1151622 Mfr #: 3KG70
Jaw Opening: Not RatedLoad Rating: Not Rated
Item: Right Angle Beam ClampMaterial: Malleable Iron
Finish: ElectroplatedNominal Conduit/Pipe/Threaded Rod: 1-1/2"
Standards: ASTM B695-85Country of Origin (subject to change): China

Description

Right Angle Beam Clamp, Malleable Iron, Nominal Conduit/Pipe/Threaded Rod 1-1/2 In., Finish Electroplated, Jaw Opening Not Rated, Load Rating Not Rated, Standards ASTM B695-85, Package Quantity 50

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews