Kingpinless Rgd Cstr, 3500 lb, 7-1/2 in. H

VALUE BRAND| Zoro #: G1378946| Mfr #: P27R-D060NR-16

$172.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Bolt Hole Spacing: 2-7/16" x 4-15/16"
Number of Wheels: 1
Durometer: 145 Brinell
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1378946 Mfr #: P27R-D060NR-16
Inside Bolt Hole Spacing: 2-7/16" x 4-15/16"Number of Wheels: 1
Durometer: 145 BrinellIncludes: Complete Caster
Extended Lead: NoLoad Rating: 3500 lb.
Caster Plate Hole Pattern: AOutside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Caster Sub-Type: RigidWheel Dia.: 6"
Caster Temp. Range Available: YesCaster Wheel Shape: Standard
Caster Wheel/Tread Material: Ductile IronCaster Load Rating Range: Heavy-Duty
Plate Thickness: 5/16''Caster Temp. Range: Up to 800 Degrees F
Caster Brake Included: NoThread Guards: No
Standards: ICWMPlate Size: 4-1/2" x 6-1/4"
Caster Swivel Lock Type: No Lock IncludedCore Color: Black
Wheel Width: 2-1/2"Caster Wheel Bearings: Roller
Application: Conveyor Drawn Tow Trucks, Bakery Racks, Production Dollies, Dough TroughsFrame Finish: Zinc Plated
Mounting Bolt Dia.: 1/2"Overall Height: 7-1/2"
Non-Marking: YesReplacement Wheel: Mfr. No. FR0640116G
Wheel Color: BlackFrame Material: Steel
Caster Product Group: Rigid CasterCaster Core Material: Ductile Iron
Country of Origin (subject to change): United States

Description

Rigid Caster, Kingpinless, Crowned Tread, Wheel Dia. (In.) 6, Wheel Width (In.) 2-1/2, Load Rating (Lb.) 3500, Overall Height (In.) 7-1/2, Replacement Wheel G1856863, Bearings Roller, Wheel Material Ductile Iron, Wheel Color Black, Tread Hard, Mounting Type B, Bolt Hole Spacing (In.) 3-3/8 x 5-1/4, Mounting Bolt Dia. (In.) 1/2, Plate Material Steel, Plate Thickness (In.) 5/16, Caster Finish Bright Zinc

Reviews