Kngpnlss Rgd Cstr, Ductl Iron, 8in, 4100 lb

VALUE BRAND| Zoro #: G1521326| Mfr #: P27R-D080R-16

$154.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Bolt Dia.: 1/2"
Caster Brake Included: No
Wheel Dia.: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1521326 Mfr #: P27R-D080R-16
Mounting Bolt Dia.: 1/2"Caster Brake Included: No
Wheel Dia.: 8"Wheel Color: Black
Thread Guards: NoCaster Sub-Type: Rigid
Overall Height: 10-1/8"Durometer: 145 Brinell
Number of Wheels: 1Outside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Load Rating: 4100 lb.Item: Plate Caster
Caster Plate Hole Pattern: AIncludes: Complete Caster
Inside Bolt Hole Spacing: 2-7/16" x 4-15/16"Caster Swivel Lock Type: No Lock Included
Caster Temp. Range Available: YesStandards: ICWM
Frame Material: SteelPlate Thickness: 5/16''
Replacement Wheel: Mfr. No. FR0850116GExtended Lead: No
Caster Temp. Range: Up to 800 Degrees FCaster Wheel Bearings: Roller
Non-Marking: YesCaster Wheel Shape: Standard
Plate Size: 4-1/2" x 6-1/4"Wheel Width: 3"
Caster Product Group: Rigid CasterCaster Wheel/Tread Material: Ductile Iron
Application: Conveyor Drawn Tow Trucks, Bakery Racks, Production Dollies, Dough TroughsCore Color: Black
Caster Core Material: Ductile IronFrame Finish: Zinc Plated
Caster Load Rating Range: Heavy-DutyCountry of Origin (subject to change): China

Description

Plate Caster, Heavy-Duty, No, Wheel Dia. 8 In., Load Rating 4100 lb., Wheel Width 3 In., Overall Height 10-1/8 In., No, Caster Swivel Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Ductile Iron, 2-7/16 In. x 4-15/16 In., Outside Bolt Hole Spacing 3-3/8 In. x 5-1/4 In., Mfr. No. FR0850116G, Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Ductile Iron, Caster Plate Hole Pattern A, Plate Size 4-1/2 In. x 6-1/4 In., Durometer 65K PSI

Reviews