KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rigid Caster, SS, 5in, 800 lb.

VALUE BRAND| Zoro #: G0959095| Mfr #: R-STA-5SVB

$280.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Core Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0959095 Mfr #: R-STA-5SVB
Caster Swivel Lock Type: No Lock IncludedOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Core Color: SilverCaster Load Rating Range: Light-Medium Duty
Non-Marking: NoReplacement Wheel: Mfr. No. W-520-SVB-1/2
Caster Wheel Bearings: BallPlate Size: 4" x 4-1/2"
Caster Wheel Shape: V-GrooveMounting Bolt Dia.: 3/8"
Plate Thickness: 1/4"Item: Plate Caster
Wheel Color: SilverCaster Wheel/Tread Material: Stainless Steel
Caster Brake Included: NoWheel Width: 2"
Inside Bolt Hole Spacing: 3" x 3"Load Rating: 800 lb.
Frame Material: Stainless SteelCaster Temp. Range Available: Yes
Caster Core Material: Stainless SteelNumber of Wheels: 1
Caster Product Group: Rigid CasterOverall Height: 6-1/2"
Wheel Dia.: 5"Caster Sub-Type: Rigid
Caster Plate Hole Pattern: BCaster Temp. Range: -40 Degrees to 200 Degrees F
Frame Finish: Stainless SteelCountry of Origin (subject to change): United States

Description

Rigid Caster, Stainless Steel V-Groove, Wheel Dia. (In.) 5, Wheel Width (In.) 2, Load Rating (Lb.) 800, Overall Height (In.) 6-1/2, Replacement Wheel G2721713, Bearings Stainless Precision Ball, Wheel Material Type 303 Stainless Steel, Wheel Color Silver, Tread Hard, Mounting Type 15, Bolt Hole Spacing (In.) 2-5/8 x 3-5/8 to 3 x 3, Mounting Bolt Dia. (In.) 3/8, Plate Material Type 304 Stainless Steel, Plate Thickness (In.) 1/4, Caster Finish Polished Stainless Steel

Reviews