Rigid Caster, SS, 8 in, 800 lb.

VALUE BRAND |Zoro #: G0705074|Mfr #: R-STA-8SVB

$513.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0705074 Mfr #: R-STA-8SVB
Wheel Color: SilverCore Color: Silver
Load Rating: 800 lb.Caster Temp. Range Available: Yes
Caster Temp. Range: -40 Degrees to 200 Degrees FCaster Load Rating Range: Light-Medium Duty
Plate Size: 4" x 4-1/2"Wheel Width: 2"
Caster Brake Included: NoCaster Wheel/Tread Material: Stainless Steel
Caster Core Material: Stainless SteelFrame Material: Stainless Steel
Number of Wheels: 1Plate Thickness: 1/4"
Non-Marking: NoFrame Finish: Stainless Steel
Caster Wheel Bearings: BallCaster Plate Hole Pattern: B
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Inside Bolt Hole Spacing: 3" x 3"
Caster Product Group: Rigid CasterItem: Plate Caster
Caster Wheel Shape: V-GrooveMounting Bolt Dia.: 3/8"
Caster Sub-Type: RigidReplacement Wheel: Mfr. No. W-820-SVB-1/2
Wheel Dia.: 8"Overall Height: 9-1/2"
Country of Origin (subject to change): United States

Product Description

Rigid Caster, Stainless Steel V-Groove, Wheel Dia. (In.) 8, Wheel Width (In.) 2, Load Rating (Lb.) 800, Overall Height (In.) 9-1/2, Replacement Wheel G2969951, Bearings Stainless Precision Ball, Wheel Material Type 303 Stainless Steel, Wheel Color Silver, Tread Hard, Mounting Type 15, Bolt Hole Spacing (In.) 2-5/8 x 3-5/8 to 3 x 3, Mounting Bolt Dia. (In.) 3/8, Plate Material Type 304 Stainless Steel, Plate Thickness (In.) 1/4, Caster Finish Polished Stainless Steel

Product Reviews

Save 15% when you sign up for Z-mail.