KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rigid Conduit, 2 In., 10 ft. L, Aluminum

VALUE BRAND| Zoro #: G1676516| Mfr #: 746059

$92.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Conduit Nominal Length: 10 ft.
Standards: UL
Nominal Outside Dia.: 2-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1676516 Mfr #: 746059
Conduit Nominal Length: 10 ft.Standards: UL
Nominal Outside Dia.: 2-3/8"Conduit Trade Size: 2"
Metallic Conduit Style: ConduitWall Thickness: 9/64"
Metallic Conduit Type: RigidItem: Conduit
Inside Dia.: 2-3/32"Conduit Material: Aluminum
Special Features: Resists Most Corrosive Atmospheres, Cuts, Bends and Threads Easily without Special ToolsCountry of Origin (subject to change): Multiple

Description

Conduit, Metallic Conduit Type Rigid, Conduit Material Aluminum, Conduit Trade Size 2 In., Conduit Nominal Length 10 ft., Inside Dia. 2-3/32 In., Wall Thickness 9/64 In., Nominal Outside Dia. 2-3/8 In., Special Features Resists Most Corrosive Atmospheres, Cuts, Bends and Threads Easily without Special Tools, Standards UL

Reviews