Rigid Conduit, 2 In., 10 ft. L, Steel

VALUE BRAND| Zoro #: G0968965| Mfr #: 583344

$76.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0968965 Mfr #: 583344
Metallic Conduit Style: ConduitSpecial Features: Resists Most Corrosive Atmospheres, Cuts, Bends and Threads Easily without Special Tools
Standards: ULMetallic Conduit Type: Rigid
Conduit Nominal Length: 10 ft.Conduit Material: Galvanized Steel
Conduit Trade Size: 2"Nominal Outside Dia.: 2-3/8"
Wall Thickness: 9/64"Inside Dia.: 2-15/64"
Country of Origin (subject to change): Multiple

Product Description

Conduit, Metallic Conduit Type Rigid, Conduit Material Galvanized Steel, Conduit Trade Size 2 In., Conduit Nominal Length 10 ft., Inside Dia. 2-15/64 In., Wall Thickness 9/64 In., Nominal Outside Dia. 2-3/8 In., Special Features Resists Most Corrosive Atmospheres, Cuts, Bends and Threads Easily without Special Tools, Standards UL
Save 15%. Sign up for Z-mail.