Rigid Plat Castr, Glass Nyln, 5 in, 1000 lb

VALUE BRAND| Zoro #: G0645102| Mfr #: 1NWN4

$18.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0645102 Mfr #: 1NWN4
Durometer: 62 Shore DCore Color: Black
Wheel Color: BlackCaster Temp. Range Available: No
Caster Core Material: Glass Filled NylonIncludes: Spanner Bushing
Standards: ICWM & ISO 9001Plate Size: 4" x 4-1/2"
Wheel Width: 2"Caster Brake Included: No
Caster Wheel/Tread Material: Glass Filled NylonThread Guards: No
Caster Swivel Lock Type: No Lock IncludedFrame Material: Steel
Number of Wheels: 1Plate Thickness: 1/4"
Frame Finish: Zinc PlatedCaster Wheel Bearings: Roller
Caster Plate Hole Pattern: BOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Inside Bolt Hole Spacing: 3" x 3"Caster Product Group: Rigid Caster
Item: Plate CasterCaster Wheel Shape: Standard
Mounting Bolt Dia.: 3/8"Caster Sub-Type: Rigid
Caster Load Rating Range: Medium-DutyWheel Dia.: 5"
Overall Height: 6-1/2"Load Rating: 1000 lb.
Country of Origin (subject to change): China

Product Description

Plate Caster, Medium-Duty, Wheel Dia. 5 In., Load Rating 1000 lb., Wheel Width 2 In., Overall Height 6-1/2 In., No, Caster Swivel Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Glass Filled Nylon, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Glass Filled Nylon, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Spanner Bushing, Durometer 62 Shore D, Core Color Black

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.