Rigid Plat Castr, Phenolic, 6 in., 1200 lb.

VALUE BRAND| Zoro #: G0310274| Mfr #: 1NVB5

$20.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Plate Caster
Core Color: Black
Load Rating: 1200 lb.
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0310274 Mfr #: 1NVB5
Number of Wheels: 1Thread Guards: No
Caster Product Group: Rigid CasterCaster Sub-Type: Rigid
Caster Wheel/Tread Material: PhenolicFrame Material: Steel
Caster Swivel Lock Type: No Lock IncludedPlate Size: 4" x 4-1/2"
Plate Thickness: 15/64"Caster Brake Included: No
Frame Finish: Zinc ChromateItem: Plate Caster
Mounting Bolt Dia.: 3/8"Durometer: 90 Shore D
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Caster Wheel Shape: Standard
Caster Wheel Bearings: RollerWheel Width: 2"
Wheel Color: BlackCaster Plate Hole Pattern: B
Inside Bolt Hole Spacing: 3" x 3"Caster Temp. Range Available: No
Caster Core Material: PhenolicCore Color: Black
Caster Load Rating Range: Medium-DutyWheel Dia.: 6"
Overall Height: 7-1/2"Load Rating: 1200 lb.
Country of Origin (subject to change): China

Product Description

Plate Caster, Medium-Duty, Wheel Dia. 6 In., Load Rating 1200 lb., Wheel Width 2 In., Overall Height 7-1/2 In., No, Caster Swivel Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Phenolic, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Phenolic, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Durometer 90 Shore D, Core Color Black, Mounting Bolt Dia. 3/8 In.

Product Reviews