20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Rigid Plat Castr, Polyolfin, 4 in, 140 lb, D

VALUE BRAND| Zoro #: G1791903| Mfr #: 1UHT3

$5.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1791903 Mfr #: 1UHT3
Wheel Color: BlackCore Color: Black
Durometer: 65 Shore DCaster Temp. Range Available: No
Caster Swivel Lock Type: No Lock IncludedFrame Finish: Zinc Plated
Item: Plate CasterCaster Wheel/Tread Material: Polyolefin
Thread Guards: NoCaster Core Material: Polyolefin
Frame Material: SteelNumber of Wheels: 1
Caster Plate Hole Pattern: DCaster Product Group: Rigid Caster
Caster Brake Included: NoCaster Wheel Shape: Standard
Caster Sub-Type: RigidCaster Load Rating Range: Light-Duty
Outside Bolt Hole Spacing: 1-3/4" x 3"Inside Bolt Hole Spacing: 1-3/4" x 3"
Mounting Bolt Dia.: 5/16"Plate Thickness: 3/32"
Wheel Dia.: 4"Plate Size: 2-3/4" x 3-3/4"
Wheel Width: 1"Overall Height: 4-13/16"
Features: Corrosion ResistantLoad Rating: 140 lb.
Caster Wheel Bearings: PlainCountry of Origin (subject to change): China

Product Description

Rigid Plate Caster,Load Rating 140 lb.,Wheel Dia. 4 In.,Wheel Width 1 In.,Overall Height 4-13/16 In.,Plate Caster Brake No,Plate Caster Lock No Lock Included,Wheel Material Polyolefin,Inside Bolt Hole Spacing 1-3/4 x 3 In.,Outside Bolt Hole Spacing 1-3/4 x 3 In.,Plate Type D,Wheel Color Black,Core Material Polyolefin,Wheel Bearings Plain Bore,Plate Size 2-3/4 x 3-3/4 In.,Durometer 65 Shore D,Core Color Black,Mounting Bolt Dia. 5/16 In.,Frame Material Steel

Product Reviews

Save 15%. Sign up for Z-mail.