- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Rigid Plat Castr, Polyurthan, 6 in, 1230 lb
Shop Alternate Products
This Product is Discontinued
Zoro Select
Rigid Plat Castr, Polyurthan, 6 in, 1230 lb (Discontinued)
Mfr # 1NWK4
Zoro # G1919346
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 1230 lb
Customers Also Purchased
- Brand Zoro Select
-
MFR #
1NWK4
-
Zoro #
G1919346
- UPC # 190735406434
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Overall Height | 7-1/4" |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Details
Item | Plate Caster |
Caster Brake Included | No |
Caster Load Rating Range | Medium-Duty |
Caster Sub-Type | Rigid |
Caster Product Group | Rigid Caster |
Load Rating | 1230 lb |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Polyurethane |
Wheel/Tread Material | Polyurethane |
Wheel/Tread Hardness Rating | Not Rated |
Wheel Bearing Type | Roller |
Inside Bolt Hole Spacing | 3 in x 3 in |
Outside Bolt Hole Spacing | 2 5/8 in x 3 5/8 in |
Caster Brake Type | No Brake Included |
Swivel Lock Type | No Lock Included |
Non-Marking | Yes |
Number of Wheels | 1 |
Frame Finish | Zinc Plated |
Caster Frame Material | Steel |
Wheel Core Material | Aluminum |
Core Color | Gray |
Features | Corrosion Resistant |
Standards | ICWM |
Includes | Spanner Bushing |
Caster Temp. Range Available | No |
Frame Material | Steel |
Caster Wheel Bearings | Roller |
Wheel Color | Green |
Durometer | 55 Shore D |
Caster Plate Hole Pattern | B |
Thread Guards | No |
Plate Thickness | 1/4" |
Caster Swivel Lock Type | No Lock Included |
Plate Caster Bolt Hole Pattern | B |
Caster Core Material | Aluminum |
Caster Plate Thickness | 1/4" |
Load Rating Range | Medium |
Tread Shape | Standard |
Includes Thread Guards | No |
Description
Rigid, Plate Caster, Load Rating 1230 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard