KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rigid Plat Castr, Polyurthan, 8 in, 1200 lb

VALUE BRAND| Zoro #: G2283032| Mfr #: 1ULG6

$41.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 4-1/8" x 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2283032 Mfr #: 1ULG6
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 4-1/8" x 4-1/2"Core Color: Gray
Caster Load Rating Range: Medium-DutyCaster Wheel Bearings: Roller
Plate Size: 5" x 5-1/2"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 3/8"Plate Thickness: 15/64"
Item: Plate CasterWheel Color: Blue
Caster Wheel/Tread Material: PolyurethaneCaster Brake Included: No
Wheel Width: 2"Inside Bolt Hole Spacing: 4-1/8" x 4-1/2"
Load Rating: 1200 lb.Frame Material: Steel
Durometer: 95 Shore ACaster Temp. Range Available: No
Caster Core Material: AluminumCaster Product Group: Rigid Caster
Thread Guards: NoOverall Height: 9-1/2"
Wheel Dia.: 8"Caster Sub-Type: Rigid
Standards: NSF ListedCaster Plate Hole Pattern: D
Frame Finish: Zinc PlatedCountry of Origin (subject to change): China

Description

Plate Caster, Medium-Duty, Wheel Dia. 8 In., Load Rating 1200 lb., Wheel Width 2 In., Overall Height 9-1/2 In., No, Caster Swivel Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Polyurethane, 4-1/8 In. x 4-1/2 In., Outside Bolt Hole Spacing 4-1/8 In. x 4-1/2 In., Caster Wheel Bearings Roller, Wheel Color Blue, Caster Core Material Aluminum, Caster Plate Hole Pattern D, Plate Size 5 In. x 5-1/2 In., Durometer 95 Shore A, Core Color Gray, Mounting Bolt Dia. 3/8 In.

Reviews