Rigid Plat Castr, Polyurthane, 6 in, 900 lb

VALUE BRAND| Zoro #: G2214877| Mfr #: 1ULF7

$29.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plate Size: 4" x 4-1/2"
Caster Temp. Range Available: No
Caster Brake Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2214877 Mfr #: 1ULF7
Plate Size: 4" x 4-1/2"Caster Temp. Range Available: No
Caster Brake Included: NoWheel Width: 2"
Caster Core Material: PolyolefinCaster Load Rating Range: Light-Medium Duty
Wheel Dia.: 6"Frame Finish: Zinc Plated
Mounting Bolt Dia.: 3/8"Number of Wheels: 1
Caster Swivel Lock Type: No Lock IncludedThread Guards: No
Caster Product Group: Rigid CasterCaster Wheel Shape: Standard
Caster Sub-Type: RigidCaster Wheel Bearings: Delrin
Item: Plate CasterStandards: NSF Listed
Load Rating: 900 lb.Frame Material: Steel
Durometer: 95 Shore AWheel Color: Blue
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Plate Thickness: 15/64"
Inside Bolt Hole Spacing: 3" x 3"Caster Plate Hole Pattern: B
Core Color: WhiteOverall Height: 7-1/2"
Caster Wheel/Tread Material: PolyurethaneCountry of Origin (subject to change): China

Description

Plate Caster, Caster Load Rating Range 300 to 999 lb., Wheel Dia. 6 In., Load Rating 900 lb., Wheel Width 2 In., Overall Height 7-1/2 In., Caster Brake Included No, Caster Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Polyurethane, Inside Bolt Hole Spacing 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Delrin, Wheel Color Blue, Caster Core Material Polyolefin, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In.

Reviews