Rigid Plate Caster, 1000 lb., Zinc Plated

VALUE BRAND| Zoro #: G1464224| Mfr #: 16NG05202RG

$23.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Caster Load Rating Range: Medium-Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1464224 Mfr #: 16NG05202RG
Caster Swivel Lock Type: No Lock IncludedOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Caster Load Rating Range: Medium-DutyNon-Marking: Yes
Durometer: 85 shore DCaster Wheel Bearings: Roller
Plate Size: 4" x 4-1/2"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 3/8"Plate Thickness: 1/4"
Item: Plate CasterApplication: Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks, Shop Carts
Wheel Color: BlackReplacement Wheel: Mfr. No. NG0520212G
Caster Wheel/Tread Material: Glass Filled NylonExtended Lead: No
Caster Brake Included: NoWheel Width: 2"
Inside Bolt Hole Spacing: 3" x 3"Load Rating: 1000 lb.
Frame Material: SteelCaster Temp. Range Available: Yes
Caster Core Material: Glass Filled NylonNumber of Wheels: 1
Core Color: BlackCaster Product Group: Rigid Caster
Thread Guards: NoOverall Height: 6-1/2"
Wheel Dia.: 5"Caster Sub-Type: Rigid
Caster Plate Hole Pattern: BCaster Temp. Range: -40 Degrees to 250 Degrees F
Frame Finish: Zinc PlatedCountry of Origin (subject to change): United States

Description

Rigid Caster, 16 Series, All-purpose Industrial/Commercial, Wheel Dia. (In.) 5, Wheel Width (In.) 2, Load Rating (Lb.) 1000, Overall Height (In.) 6-1/2, Replacement Wheel G1030312, Bearings Drawn Cup Roller, Brake Type Field Installable Cam, Wheel Material High Temperature Glass Filled Nylon, Wheel Color Black, Mounting Type 15, Bolt Hole Spacing (In.) 2-5/8 x 3-5/8 to 3 x 3, Mounting Bolt Dia. (In.) 3/8, Plate Material Steel, Plate Thickness (In.) 1/4

Reviews