Rigid Plate Caster, TPR, 5 in., 375 lb.

VALUE BRAND| Zoro #: G1145304| Mfr #: P21R-RP050R-14

$39.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Number of Wheels: 1
Durometer: 70 Shore A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1145304 Mfr #: P21R-RP050R-14
Inside Bolt Hole Spacing: 2-5/8" x 3-5/8"Number of Wheels: 1
Durometer: 70 Shore AExtended Lead: No
Load Rating: 375 lb.Caster Plate Hole Pattern: B
Outside Bolt Hole Spacing: 3" x 3"Caster Sub-Type: Rigid
Wheel Dia.: 5"Caster Temp. Range Available: Yes
Caster Wheel Shape: StandardCaster Wheel/Tread Material: Thermoplastic Rubber
Caster Load Rating Range: Light-Medium DutyPlate Thickness: 1/4"
Caster Temp. Range: -45 Degrees to 180 Degrees FCaster Brake Included: No
Thread Guards: NoStandards: ICWM
Plate Size: 4" x 4-1/2"Caster Swivel Lock Type: No Lock Included
Core Color: GrayWheel Width: 2"
Caster Wheel Bearings: RollerApplication: Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks, Shop Carts
Frame Finish: Zinc PlatedMounting Bolt Dia.: 3/8"
Overall Height: 6-1/2"Non-Marking: Yes
Replacement Wheel: Mfr. No. P-RP-050X020/050RWheel Color: Gray
Frame Material: SteelCaster Product Group: Rigid Caster
Caster Core Material: PolypropyleneCountry of Origin (subject to change): United States

Description

Rigid Caster, 16 Series, All-purpose Industrial/Commercial, Wheel Dia. (In.) 5, Wheel Width (In.) 2, Load Rating (Lb.) 375, Overall Height (In.) 6-1/2, Replacement Wheel G0354627, Bearings Roller, Brake Type Field Installable Cam, Wheel Material Soft Rubber, Wheel Color Gray Tread/Gray Core, Mounting Type 15, Bolt Hole Spacing (In.) 2-5/8 x 3-5/8 to 3 x 3, Mounting Bolt Dia. (In.) 3/8, Plate Material Steel, Plate Thickness (In.) 3/8

Reviews