Rigid Plate Caster, 5" dia., 750 lb.

VALUE BRAND| Zoro #: G1468503| Mfr #: P21R-UP050R-14

$72.53 /ea

This item ships free. DetailsStandard ground shipping
Details:
Plate Size: 4" x 4-1/2"
Caster Temp. Range Available: Yes
Caster Brake Included: No
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1468503 Mfr #: P21R-UP050R-14
Plate Size: 4" x 4-1/2"Caster Temp. Range Available: Yes
Caster Brake Included: NoWheel Width: 2"
Caster Core Material: PolypropyleneCaster Load Rating Range: Light-Medium Duty
Wheel Dia.: 5"Frame Finish: Zinc Plated
Mounting Bolt Dia.: 3/8"Number of Wheels: 1
Caster Swivel Lock Type: No Lock IncludedThread Guards: No
Caster Temp. Range: -40 Degrees to 180 Degrees FCaster Product Group: Rigid Caster
Caster Wheel Shape: StandardCaster Sub-Type: Rigid
Caster Wheel Bearings: RollerItem: Plate Caster
Application: Dollies, Dough Troughs, Platform Trucks, Tow Line, Utility Carts, Tooling Fixtures, Scrap Metal CarriersStandards: ICWM
Load Rating: 750 lb.Frame Material: Steel
Durometer: 90 Shore AWheel Color: Gray
Outside Bolt Hole Spacing: 3" x 3"Plate Thickness: 1/4"
Inside Bolt Hole Spacing: 2-5/8" x 3-5/8"Caster Plate Hole Pattern: B
Core Color: BeigeNon-Marking: Yes
Overall Height: 6-1/2"Extended Lead: No
Caster Wheel/Tread Material: PolyurethaneCountry of Origin (subject to change): China

Product Description

Plate Caster, Light-Medium Duty, No, Wheel Dia. 5 In., Load Rating 750 lb., Wheel Width 2 In., Overall Height 6-1/2 In., No, Caster Swivel Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Polyurethane, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Gray, Caster Core Material Polypropylene, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Durometer 90 Shore A, Core Color Gray

Product Reviews