Kingpinless Rgd Caster, TPR, 6 in., 600 lb.

VALUE BRAND| Zoro #: G1869707| Mfr #: P21R-RP060R-14

$61.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Number of Wheels: 1
Durometer: 70 Shore A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1869707 Mfr #: P21R-RP060R-14
Inside Bolt Hole Spacing: 2-5/8" x 3-5/8"Number of Wheels: 1
Durometer: 70 Shore AExtended Lead: No
Load Rating: 600 lb.Caster Plate Hole Pattern: B
Outside Bolt Hole Spacing: 3" x 3"Caster Sub-Type: Rigid
Wheel Dia.: 6"Caster Temp. Range Available: Yes
Caster Wheel Shape: StandardCaster Wheel/Tread Material: Thermoplastic Rubber
Caster Load Rating Range: Light-Medium DutyPlate Thickness: 1/4"
Caster Temp. Range: -45 Degrees to 180 Degrees FCaster Brake Included: No
Thread Guards: NoStandards: ICWM
Plate Size: 4" x 4-1/2"Caster Swivel Lock Type: No Lock Included
Core Color: GrayWheel Width: 2"
Caster Wheel Bearings: RollerApplication: Dollies, Dough Troughs, Platform Trucks, Tow Line, Utility Carts, Tooling Fixtures, Scrap Metal Carriers
Frame Finish: Zinc PlatedMounting Bolt Dia.: 3/8"
Overall Height: 7-1/2"Non-Marking: Yes
Replacement Wheel: Mfr. No. CDP-G-83Wheel Color: Gray
Frame Material: SteelCaster Product Group: Rigid Caster
Caster Core Material: PolypropyleneCountry of Origin (subject to change): United States

Description

Rigid Plate Caster,Load Rating 600 lb.,Wheel Dia. 6 In.,Wheel Width 2 In.,Overall Height 7-1/2 In.,Plate Caster Brake No,Plate Caster Lock No Lock Included,Wheel Material Thermoplastic Rubber,Inside Bolt Hole Spacing 3 x 3 In.,Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In.,Plate Type B,Wheel Color Gray,Core Material Polypropylene,Wheel Bearings Roller,Plate Size 4 x 4-1/2 In.,Durometer 70 Shore A,Core Color Gray,Mounting Bolt Dia. 3/8 In.,Frame Material Steel

Reviews