Rigid Plate Caster, Phenolic, 3 in., 250 lb

VALUE BRAND| Zoro #: G1397121| Mfr #: 1UKW4

$10.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1397121 Mfr #: 1UKW4
Caster Temp. Range Available: NoFrame Material: Steel
Thread Guards: NoCaster Swivel Lock Type: No Lock Included
Caster Brake Included: NoNumber of Wheels: 1
Frame Finish: Zinc PlatedCaster Product Group: Rigid Caster
Item: Plate CasterCaster Wheel Shape: Standard
Caster Sub-Type: RigidDurometer: 90 Shore D
Caster Core Material: PhenolicWheel Color: Black
Caster Wheel/Tread Material: PhenolicOverall Height: 3-3/4"
Caster Load Rating Range: Light-DutyLoad Rating: 250 lb.
Outside Bolt Hole Spacing: 1-3/16" x 4"Core Color: Black
Inside Bolt Hole Spacing: 1-1/16" x 3-15/32"Mounting Bolt Dia.: 5/16"
Plate Thickness: 5/32"Wheel Dia.: 3"
Standards: NSF ListedPlate Size: 2-1/2" x 5"
Caster Plate Hole Pattern: AWheel Width: 1-1/4"
Caster Wheel Bearings: PlainCountry of Origin (subject to change): China

Product Description

Plate Caster, Caster Load Rating Range 0 to 299 lb., Wheel Dia. 3 In., Load Rating 250 lb., Wheel Width 1-1/4 In., Overall Height 3-3/4 In., Caster Brake Included No, Caster Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Phenolic, Inside Bolt Hole Spacing 1-1/16 In. x 3-15/32 In., Outside Bolt Hole Spacing 1-3/16 In. x 4 In., Caster Wheel Bearings Plain, Wheel Color Black, Caster Core Material Phenolic, Caster Plate Hole Pattern A, Plate Size 2-1/2 In. x 5 In.

Product Reviews

Save 15%. Sign up for Z-mail.