THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Rigid Plate Caster, Phenolic, 6 in, 1200 lb

VALUE BRAND| Zoro #: G1749885| Mfr #: 1ULN4

$20.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Load Rating Range: Medium-Duty
Caster Product Group: Rigid Caster
Thread Guards: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1749885 Mfr #: 1ULN4
Caster Load Rating Range: Medium-DutyCaster Product Group: Rigid Caster
Thread Guards: NoPlate Size: 4" x 4-1/2"
Caster Wheel Shape: StandardCaster Sub-Type: Rigid
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Wheel Dia.: 6"
Inside Bolt Hole Spacing: 3" x 3"Caster Plate Hole Pattern: B
Frame Finish: Zinc PlatedLoad Rating: 1200 lb.
Durometer: 90 Shore DFrame Material: Steel
Caster Brake Included: NoWheel Width: 2"
Core Color: BlackMounting Bolt Dia.: 3/8"
Caster Swivel Lock Type: No Lock IncludedItem: Plate Caster
Caster Wheel Bearings: RollerCaster Wheel/Tread Material: Phenolic
Plate Thickness: 15/64"Caster Core Material: Phenolic
Wheel Color: BlackOverall Height: 7-1/2"
Number of Wheels: 1Caster Temp. Range Available: No
Country of Origin (subject to change): China

Description

Rigid Plate Caster,Load Rating 1200 lb.,Wheel Dia. 6 In.,Wheel Width 2 In.,Overall Height 7-1/2 In.,Plate Caster Brake No,Plate Caster Lock No Lock Included,Wheel Material Phenolic,Inside Bolt Hole Spacing 3 x 3 In.,Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In.,Plate Type B,Wheel Color Black,Core Material Phenolic,Wheel Bearings Roller,Plate Size 4 x 4-1/2 In.,Durometer 90 Shore D,Core Color Black,Mounting Bolt Dia. 3/8 In.,Frame Material Steel,Plate Thickness 0.25 In.

Reviews