Rigid Plate Caster, Phenolic, 6 in., 700 lb

VALUE BRAND| Zoro #: G1812036| Mfr #: 4HXP5

$23.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1812036 Mfr #: 4HXP5
Item: Plate CasterCaster Wheel/Tread Material: Phenolic
Durometer: 90 Shore DCaster Wheel Bearings: Roller
Thread Guards: YesInside Bolt Hole Spacing: 3" x 3"
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Caster Plate Hole Pattern: B
Wheel Color: BlackCaster Core Material: Phenolic
Caster Temp. Range Available: NoNumber of Wheels: 1
Wheel Width: 2"Plate Size: 4" x 4-1/2"
Core Color: BlackFrame Material: Steel
Caster Sub-Type: RigidCaster Brake Included: No
Wheel Dia.: 6"Caster Product Group: Rigid Caster
Caster Load Rating Range: Light-Medium DutyCaster Wheel Shape: Standard
Frame Finish: Zinc PlatedPlate Thickness: 13/64"
Overall Height: 7-1/2"Mounting Bolt Dia.: 3/8"
Load Rating: 700 lb.Caster Swivel Lock Type: No Lock Included
Country of Origin (subject to change): China

Product Description

Rigid Plate Caster, Load Rating 700 lb., Wheel Dia. 6 In., Wheel Width 2 In., Overall Height 7-1/2 In., Wheel Material Phenolic, Inside Bolt Hole Spacing 3 x 3 In., Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In., Plate Type B, Wheel Color Black, Core Material Phenolic, Wheel Bearings Roller, Plate Size 4 x 4-1/2 In., Durometer 90 Shore D, Core Color Black, Mounting Bolt Dia. 3/8 In., Frame Material Steel, Plate Thickness 0.1875 In., Frame Finish Zinc Plated, Thread Guards Yes
Save 15%. Sign up for Z-mail.