KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rigid Plate Caster, Poly, 4 in., 140 lb.

VALUE BRAND| Zoro #: G1969204| Mfr #: 1UHP4

$7.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 1-3/4" x 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1969204 Mfr #: 1UHP4
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 1-3/4" x 3"Core Color: Gray
Caster Load Rating Range: Light-DutyCaster Wheel Bearings: Plain
Plate Size: 2-3/4" x 3-3/4"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 5/16"Plate Thickness: 3/32"
Item: Plate CasterFeatures: Corrosion Resistant
Wheel Color: BlueCaster Wheel/Tread Material: Polyurethane
Caster Brake Included: NoWheel Width: 1"
Inside Bolt Hole Spacing: 1-3/4" x 3"Load Rating: 140 lb.
Frame Material: SteelDurometer: 95 Shore A
Caster Temp. Range Available: NoCaster Core Material: Polyolefin
Caster Product Group: Rigid CasterThread Guards: No
Overall Height: 4-13/16"Wheel Dia.: 4"
Caster Sub-Type: RigidCaster Plate Hole Pattern: D
Frame Finish: Zinc PlatedCountry of Origin (subject to change): China

Description

Plate Caster, Light-Duty, Wheel Dia. 4 In., Load Rating 140 lb., Wheel Width 1 In., Overall Height 4-13/16 In., No, Caster Swivel Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Polyurethane, 1-3/4 In. x 3 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., Caster Wheel Bearings Plain, Wheel Color Blue, Caster Core Material Polyolefin, Caster Plate Hole Pattern D, Plate Size 2-3/4 In. x 3-3/4 In., Durometer 95 Shore A, Core Color Gray, Mounting Bolt Dia. 5/16 In.

Reviews