KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rigid Plate Caster, Poly, 5 in., 1050 lb., D

VALUE BRAND| Zoro #: G0579065| Mfr #: 1ULG4

$33.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 4-1/8" x 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0579065 Mfr #: 1ULG4
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 4-1/8" x 4-1/2"Core Color: Gray
Caster Load Rating Range: Medium-DutyCaster Wheel Bearings: Roller
Plate Size: 5" x 5-1/2"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 3/8"Plate Thickness: 15/64"
Item: Plate CasterWheel Color: Blue
Caster Wheel/Tread Material: PolyurethaneCaster Brake Included: No
Wheel Width: 2"Inside Bolt Hole Spacing: 4-1/8" x 4-1/2"
Load Rating: 1050 lb.Frame Material: Steel
Durometer: 95 Shore ACaster Temp. Range Available: No
Caster Core Material: AluminumCaster Product Group: Rigid Caster
Thread Guards: NoOverall Height: 6-1/2"
Wheel Dia.: 5"Caster Sub-Type: Rigid
Standards: NSF ListedCaster Plate Hole Pattern: D
Frame Finish: Zinc PlatedCountry of Origin (subject to change): China

Description

Plate Caster, Caster Load Rating Range 1000 to 2999 lb., Wheel Dia. 5 In., Load Rating 1050 lb., Wheel Width 2 In., Overall Height 6-1/2 In., Caster Brake Included No, Caster Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Polyurethane, Inside Bolt Hole Spacing 4-1/8 In. x 4-1/2 In., Outside Bolt Hole Spacing 4-1/8 In. x 4-1/2 In., Caster Wheel Bearings Roller, Wheel Color Blue, Caster Core Material Aluminum, Caster Plate Hole Pattern D, Plate Size 5 In. x 5-1/2 In.

Reviews