LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Rigid Plate Caster, Poly, 6 in., 900 lb., Rd

VALUE BRAND| Zoro #: G1370336| Mfr #: 1ULK6

$24.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1370336 Mfr #: 1ULK6
Load Rating: 900 lb.Caster Wheel Shape: Standard
Item: Plate CasterCore Color: Black
Wheel Color: RedCaster Temp. Range Available: No
Caster Core Material: PolyolefinCaster Wheel Bearings: Roller
Caster Product Group: Rigid CasterCaster Load Rating Range: Light-Medium Duty
Frame Material: SteelCaster Plate Hole Pattern: B
Overall Height: 7-1/2"Caster Brake Included: No
Mounting Bolt Dia.: 3/8"Number of Wheels: 1
Inside Bolt Hole Spacing: 3" x 3"Plate Thickness: 15/64"
Wheel Width: 2"Durometer: 95 Shore A
Frame Finish: Zinc PlatedThread Guards: No
Plate Size: 4" x 4-1/2"Replacement Wheel: 1ULR9
Wheel Dia.: 6"Caster Sub-Type: Rigid
Caster Wheel/Tread Material: PolyurethaneCaster Swivel Lock Type: No Lock Included
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Country of Origin (subject to change): China

Product Description

Rigid Caster, Material Handling, Wheel Dia. (In.) 6, Wheel Width (In.) 2, Load Rating (Lb.) 900, Overall Height (In.) 7-1/2, Replacement Wheel G3298705, Bearings Roller, Wheel Material Polyurethane on Polyolefin, Wheel Color Red Tread/Black Core, Tread Soft, Durometer Range 95 Shore A, Mounting Type 15, Bolt Hole Spacing (In.) 2-5/8 x 3-5/8 to 3 x 3, Mounting Bolt Dia. (In.) 3/8, Plate Material Steel, Plate Thickness (In.) 1/4, Caster Finish Zinc Plated

Product Reviews

Save 15%. Sign up for Z-mail.