Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Rigid Plate Caster, Poly, 8 in., 1200 lb., B

VALUE BRAND| Zoro #: G0425853| Mfr #: 1NWP7

$51.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Plate Caster
Plate Size: 4" x 4-1/2"
Caster Plate Hole Pattern: B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0425853 Mfr #: 1NWP7
Item: Plate CasterPlate Size: 4" x 4-1/2"
Caster Plate Hole Pattern: BCaster Core Material: Polyurethane
Core Color: BlackCaster Swivel Lock Type: No Lock Included
Thread Guards: NoMounting Bolt Dia.: 3/8"
Caster Wheel/Tread Material: PolyurethaneWheel Dia.: 8"
Overall Height: 9-1/2"Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Caster Temp. Range Available: NoWheel Color: Green
Caster Brake Included: NoCaster Wheel Shape: Standard
Includes: Spanner BushingNumber of Wheels: 1
Caster Sub-Type: RigidInside Bolt Hole Spacing: 3" x 3"
Durometer: 57 Shore DCaster Load Rating Range: Medium-Duty
Frame Material: SteelLoad Rating: 1200 lb.
Wheel Width: 2"Plate Thickness: 1/4"
Caster Product Group: Rigid CasterStandards: ICWM & ISO 9001
Frame Finish: Zinc PlatedCaster Wheel Bearings: Ball
Features: Corrosion ResistantCountry of Origin (subject to change): China

Description

Plate Caster, Medium-Duty, Wheel Dia. 8 In., Load Rating 1200 lb., Wheel Width 2 In., Overall Height 9-1/2 In., No, Caster Swivel Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Polyurethane, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Ball, Wheel Color Green, Caster Core Material Polyurethane, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Spanner Bushing, Durometer 57 Shore D, Core Color Black

Reviews