Rigid Plate Caster, Poly, 8 in., 1750 lb., A

VALUE BRAND| Zoro #: G1125117| Mfr #: 1NVT3

$56.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1125117 Mfr #: 1NVT3
Outside Bolt Hole Spacing: 3-3/8" x 5-1/4"Caster Plate Hole Pattern: A
Mounting Bolt Dia.: 1/2"Frame Finish: Zinc Chromate
Caster Load Rating Range: Medium-DutyCaster Core Material: Aluminum
Wheel Dia.: 8"Inside Bolt Hole Spacing: 2-7/16" x 4-15/16"
Features: Corrosion ResistantThread Guards: No
Item: Plate CasterCaster Temp. Range Available: No
Wheel Width: 2"Caster Product Group: Rigid Caster
Number of Wheels: 1Durometer: 95 Shore A
Wheel Color: BlueCaster Swivel Lock Type: No Lock Included
Core Color: SilverCaster Wheel/Tread Material: Polyurethane
Caster Wheel Shape: StandardPlate Size: 4-1/2" x 6-1/4"
Caster Wheel Bearings: RollerOverall Height: 9-1/2"
Frame Material: SteelCaster Sub-Type: Rigid
Caster Brake Included: NoPlate Thickness: 15/64"
Load Rating: 1750 lb.Country of Origin (subject to change): China

Product Description

Plate Caster, Medium-Duty, Wheel Dia. 8 In., Load Rating 1750 lb., Wheel Width 2 In., Overall Height 9-1/2 In., No, Caster Swivel Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Polyurethane, 2-7/16 In. x 4-15/16 In., Outside Bolt Hole Spacing 3-3/8 In. x 5-1/4 In., Caster Wheel Bearings Roller, Wheel Color Blue, Caster Core Material Aluminum, Caster Plate Hole Pattern A, Plate Size 4-1/2 In. x 6-1/4 In., Durometer 95 Shore A, Core Color Silver

Product Reviews

Save 15%. Sign up for Z-mail.