Rigid Plate Caster, Polyolfin, 3 in, 210 lb

VALUE BRAND| Zoro #: G1036016| Mfr #: 1UKT8

$6.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 1-3/16" x 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1036016 Mfr #: 1UKT8
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 1-3/16" x 4"Core Color: Black
Caster Load Rating Range: Light-DutyCaster Wheel Bearings: Plain
Plate Size: 2-1/2" x 5"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 5/16"Plate Thickness: 5/32"
Item: Plate CasterWheel Color: Black
Caster Wheel/Tread Material: PolyolefinCaster Brake Included: No
Wheel Width: 1-1/4"Inside Bolt Hole Spacing: 1-1/16" x 3-15/32"
Load Rating: 210 lb.Frame Material: Steel
Durometer: 65 Shore DCaster Temp. Range Available: No
Caster Core Material: PolyolefinCaster Product Group: Rigid Caster
Thread Guards: NoOverall Height: 3-3/4"
Wheel Dia.: 3"Caster Sub-Type: Rigid
Standards: NSF ListedCaster Plate Hole Pattern: A
Frame Finish: Zinc PlatedCountry of Origin (subject to change): China

Description

Plate Caster, Light-Duty, Wheel Dia. 3 In., Load Rating 210 lb., Wheel Width 1-1/4 In., Overall Height 3-3/4 In., No, Caster Swivel Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Polyolefin, 1-1/16 In. x 3-15/32 In., Outside Bolt Hole Spacing 1-3/16 In. x 4 In., Caster Wheel Bearings Plain, Wheel Color Black, Caster Core Material Polyolefin, Caster Plate Hole Pattern A, Plate Size 2-1/2 In. x 5 In., Durometer 65 Shore D, Core Color Black, Mounting Bolt Dia. 5/16 In.

Reviews