Rigid Plate Caster, Polyolfin, 4 in, 140 lb

VALUE BRAND| Zoro #: G2085386| Mfr #: 1UHW2

$7.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2085386 Mfr #: 1UHW2
Wheel Color: BlackCore Color: Black
Durometer: 65 Shore DCaster Load Rating Range: Light-Duty
Load Rating: 140 lb.Caster Temp. Range Available: No
Caster Swivel Lock Type: No Lock IncludedWheel Dia.: 4"
Frame Finish: Zinc PlatedFeatures: Corrosion Resistant
Item: Plate CasterPlate Size: 2-3/4" x 3-3/4"
Wheel Width: 1"Caster Wheel/Tread Material: Polyolefin
Thread Guards: YesCaster Core Material: Polyolefin
Frame Material: SteelNumber of Wheels: 1
Plate Thickness: 3/32"Overall Height: 4-13/16"
Caster Wheel Bearings: PlainCaster Plate Hole Pattern: D
Outside Bolt Hole Spacing: 1-3/4" x 3"Inside Bolt Hole Spacing: 1-3/4" x 3"
Caster Product Group: Rigid CasterCaster Brake Included: No
Caster Wheel Shape: StandardMounting Bolt Dia.: 5/16"
Caster Sub-Type: RigidCountry of Origin (subject to change): China

Product Description

Plate Caster, Light-Duty, Wheel Dia. 4 In., Load Rating 140 lb., Wheel Width 1 In., Overall Height 4-13/16 In., No, Caster Swivel Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Polyolefin, 1-3/4 In. x 3 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., Caster Wheel Bearings Plain, Wheel Color Black, Caster Core Material Polyolefin, Caster Plate Hole Pattern D, Plate Size 2-3/4 In. x 3-3/4 In., Durometer 65 Shore D, Core Color Black, Mounting Bolt Dia. 5/16 In.

Product Reviews

Save 15%. Sign up for Z-mail.