KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rigid Plate Caster, Polyolfin, 4 in, 198 lb

VALUE BRAND| Zoro #: G2201157| Mfr #: 4X624

$5.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 1-3/4" x 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2201157 Mfr #: 4X624
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 1-3/4" x 3"Core Color: Gray
Caster Load Rating Range: Light-DutyCaster Wheel Bearings: Delrin
Plate Size: 2-3/4" x 3-3/4"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 5/16"Plate Thickness: 7/64"
Item: Plate CasterWheel Color: Black
Caster Wheel/Tread Material: PolyolefinCaster Brake Included: No
Wheel Width: 1-1/4"Inside Bolt Hole Spacing: 1-3/4" x 3"
Load Rating: 198 lb.Frame Material: Steel
Durometer: 65 Shore DCaster Temp. Range Available: No
Caster Core Material: PolypropyleneCaster Product Group: Rigid Caster
Thread Guards: NoOverall Height: 4-5/8"
Wheel Dia.: 4"Caster Sub-Type: Rigid
Standards: ISO 9001Caster Plate Hole Pattern: D
Frame Finish: Zinc PlatedCountry of Origin (subject to change): Taiwan, Province of China

Description

Rigid Plate Caster, Load Rating 198 lb., Wheel Dia. 4 In., Wheel Width 1-1/4 In., Overall Height 4-11/16 In., Wheel Material Polyolefin, Inside Bolt Hole Spacing 1-3/4 x 3 In., Outside Bolt Hole Spacing 1-3/4 x 3 In., Plate Type D, Wheel Color Black, Core Material Polypropylene, Wheel Bearings Plain Bore, Plate Size 3-3/4 x 2-3/4 In., Durometer 65 Shore D, Core Color Gray, Mounting Bolt Dia. 5/16 In., Frame Material Steel, Plate Thickness 0.109 In., Frame Finish Zinc Plated, Thread Guards Yes

Reviews